- Mesh Typr Grease Filter
- Aluminum, 20" X 25" X 2"
- Withstands Commercial Kitchen Wear.
- No Grease Drippings Onto Grill.
- Recommended By Insurance Companies.
- Sanitary - Easy To Clean & Maintain.
- Efficient Air Flow.
- Design Traps 98% Of Foreign Matter.
- Protects Blower System & Motor.
- Rust Proof-Aluminum.
- Rugged Construction - Lightweight.
- Approved By N.Y.C. Bureau Of Stds. & Appeal,
- Cal No. 10-60 Sm.
- Meets Requirements Of Nfpa Standards No. 90a & B, But
- Does Not Meet Nfpa96 Standards.
Allpoints 26-1753 Mesh Filter; 20" x 25" x 2"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 261753 |
| Type | Filters |
| Brand | AllPoints |