- Swivel Plate Caster
- Grey Polyurethane Wheel
- [5" Dia] X [1-1/4 Wide] Plate Mount Caster No Brake
- (3/8 Axle),(3/8 Bore),(1-5/8 Hub Width)
- Tread Type-Flat, Ball, 300 Lbs
- (Plate Size 3-3/4 X 4-1/2 And 2-3/4 X 3-1/8 Hole Centers)
- (Load Height 6 7/32") (Wheel Only # 281313 )
- Alto-Shaam Holding Cabinets
- Warmer Where Applicable
- Oven Where Applicable
Allpoints 26-2428 5" Swivel Plate Caster - 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 262428 |
| Type | Casters & Legs |
| Brand | AllPoints |