- Threaded Stem Swivel Caster W/Brake
- Stem Size 1/2"-13 X 1 1/2"
- Wheel Size 3"
- Tread Width 1 1/2"
- Load Height 4 1/4"
- Accepts Axel Bolt 3/8"
- Color Black
- Max Load Per Wheel Lbs. 220
Allpoints 26-3284 3" Swivel Threaded Stem Caster with Brake - 1/2"-13 x 1 1/2" Stem,
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 263284 |
| Type | Casters & Legs |
| Brand | AllPoints |
Related Products
Shepherd® Business Machine Caster - Swivel 2-1/2" Diameter 400 Capacity Lbs. Polyolefin This Business Machine Caster is ideal for copiers, business machines, vending machines, computer storage devices, refrigerated displays and electronics cabinets. The business machine wheel offers high load capacity with low profile design. Caster has roller bearing and includes 15/32" nut and bolt axle. RoHS compliant trivalent zinc plating. Features 400 lb. capacity. Wheel diameter measures 2-1/2 inches. Width of caster is 1-3/4 inches and height of caster is 3-9/32 inches. Black finish.
Albion® Institutional Caster - Swivel 3-1/2" Diameter 300 Capacity Lbs. This Albion DC Series Caster is ideal for the institutional markets. Includes non-marring TPR wheels and interlocking thread guards. Great for use on dolly carts, display carts, medical carts and transport cases. Zinc plated rig. Swivel Caster features a double ball bearing raceway. Features 300 lb. capacity. Wheel diameter measures 3-1/2 inches. Width of caster is 1-1/4 inches and height of caster is 4-3/4 inches. Dark Gray finish.
Albion® Institutional Caster - Swivel 3" Diameter 275 Capacity Lbs. This Albion DC Series Caster is ideal for the institutional markets. Includes non-marring TPR wheels and interlocking thread guards. Great for use on dolly carts, display carts, medical carts and transport cases. Zinc plated rig. Swivel Caster features a double ball bearing raceway. Features 275 lb. capacity. Wheel diameter measures 3 inches. Width of caster is 1-1/4 inches and height of caster is 4-1/4 inches. Dark Gray finish.
Shepherd® Swivel Top Plate Soft Tread Caster with Brake - 50mm Diameter Gray This soft tread caster features a swivel top plate for ease of mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Offers high load ratings with quiet mobility. Twin wheel design for easy mobility. Features 75 lb. capacity. Wheel diameter measures 50 millimeters. Height of caster is 2-3/8 inches. Gray finish.
Shepherd® Swivel Top Plate Soft Tread Caster - 75mm Diameter Black This soft tread caster features a swivel top plate for ease of mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Offers high load ratings with quiet mobility. Twin wheel design for easy mobility. Features 165 lb. capacity. Wheel diameter measures 75 millimeters. Height of caster is 3-1/2 inches. Black finish.