- Expansion Stem Swivel Caster
- Expands To 1"
- Exact Stem Size = 0.983" Od
- Wheel Size 4"
- Ball Bearing
- Dark Grey Hub, Grey Polyurethane Tread
- Max Load Per Wheel Lbs. 240
- Tread Width 1 1/4"
Allpoints 26-3373 4" Swivel Stem Caster for 1" O.D. Tubing - 240 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 263373 |
| Type | Casters & Legs |
| Brand | AllPoints |