- Expansion Stem Swivel Caster
- Expands To 1 1/4"
- Exact Stem Size = 1.175" Od
- Wheel Size 5"
- Color Grey
- Sealed Ball Bearing
- Max Load Per Wheel Lbs. 300
- Tread Width 1 1/4"
Allpoints 26-3408 5" Swivel Stem Caster for 1 3/16" O.D. Tubing - 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 263408 |
| Type | Casters & Legs |
| Brand | AllPoints |