Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uniworld

Model # :WBB2951143

MPN #: 812HWM

Allpoints 26-4058 Worm Gear for #12 Grinder Attachment

Product Description
  • Worm For Grinder Attachment W/ # 12 Hub
  • Square Drive 9/16"
  • Total Length 9 3/8"
  • Worm Total Length 5 1/8"
  • Small Shaft Dia 3/8"
  • Small Square 7/16"
  • Large Shaft Dia 3/4"
  • Max Worm Dia 2 1/4""
  • Includes Fiber Washer # 32-1103
  • Note: #22 Hub Uses 3/4" Square Drive.
PRICE
$46.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number812HWM
TypeMixer Accessories
BrandUniworld