Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sterling Multi-Mixer

Model # :WBB2953100

MPN #: 9B45-4

Allpoints 2611018 Holder, Cup, Nylon, Sterling For Sterling/Miltimixer

Product Description
  • Color: Gray
  • Material: Nylon
  • Length: 3 3/4" | 95 Mm
  • Outer Diameter: 5/8" | 16 Mm
PRICE
$61.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number9B45-4
TypeParts
BrandSterling Multi-Mixer