Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948880

MPN #: 261318

Allpoints 261318 Adapter#72

Product Description
  • Orifice Adapter #72
  • This Adapter Will Renew From 80% To 90% Of All Orifices,
  • Enabling The To Use A Higher B.T.U. Gas. Obsolete As
  • Well As Modern Appliance Orifices Can Be
  • Renewed Efficiently At Minimum Cost.
  • The M-100 Adapter Is The Most Essential Item In The
  • Serviceman'S Kit.
  • Very Often, The Adapter Saves The Serviceman A Trip Back To
  • The Shop, When He Does Not Have The Proper Replacement.
  • The Existing Cap Or Plug On The Appliance Can Be Quickly
  • Renewed On The Job, Saving Time And Money.
PRICE
$7.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number261318
TypeGas
BrandAllPoints