- 1/8" Cct Compression Nut
Allpoints 261367 Nut For Garland Range
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1086200 |
| Type | Gas |
| Brand | Garland |
Related Products
Oven Rack, 26" Lr X 19-3/4" Fb, 3/8" Dia Frame & 1 Support, Has 2" Ctr Spacing, 3/16" Cross Wires, Has Back Stop & Lip, Also Post 3-1/2" Crt From Back On Bottom For Stop. Garland 680-2, 684, 686, M42rc, M43-1rc, M43-3rc, M43rc, M44rc, M45rc, M46rc, M47-45rc, M47-51rc, M47-68rc, M47rc, M48-51rc, M48-68rc, M48rc, M54rc, S284, S286, S684, S684rc, S684rc2, S686, S686rc, Ss/Su684, Ss/Su686, Ss684rc, Ss684rc2, Ss686rc, St284, St284-Rce, St286, St286-Rce, Su684rc, Su684rc2, Su686rc Us Range Series S,Sx, Sunfire Range
Ignition Module Automatic 3 Tries Servic Pre-Purge: 0sec., Inter-Purge: 15 Sec., Ignition: 25 Sec. Input: 24 Vac, 50/60hz. 300 Ma Pilot Valve: 24 Vac, 2.0 Max. Main Valve: 24 Vac, 2.0a Max. Ambient: -40°F To +176°F Fits Garland Models Cg-24r, Cg-36r, Cg-48f, Cg-48r, Cg-60f, Cg-60r, Cg-72f, Cg-72r, Gaw-24, Gaw-36, Gaw-48, Gaw-60, Gaw-72
Pilot Bracket Nut, Brass, Thermo Retaining Nut. Garland G24-15hfsd, G24-24gfsd, G24-36gfsd, G24-48gfsd, G24-60gfsd, G24-72gfsd, Gd-152hff, Gd-303hff, Gd-304-Hff, M46r, M46rc, M46s, M46t, M6s, M6t, Ms42-6r, Ms42-6rc, Ms42-6rce, Ms42-6re, Ms42-6s, Ms42-6se, Ms42-6t, Ms42-6te, Ms42r, Ms42rce, Ms42re, Ms42se, Ms42te, Ms54r, Ms54rc, Ms54rce, Ms54re, Ms54s, Ms54se, Ms54t, Ms54te, Mst42-6r, Mst42-6rc, Mst42-6rce, Mst42-6re, Mst42-6s, Mst42-6se, Mst42-6t, Mst42-6te, Mst42r, Mst42rc, Mst42rce, Mst42re, Mst42s, Mst42se, Mst42t, Mst42te, Mst43r, Mst43rc, Mst43rce, Mst43re, Mst43s, Mst43se, Mst43t, ...
Oven Control, Sit. Nat Gas, Knob = 221638 This Knob Fits Over The Knob That Is On The Control. The Knob That Is On Control (Built In) Does Not Come Off For Lp Version For Sunfire, Use Ap# 8010588 Garland Oven