Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951099

MPN #: 261760

Allpoints 261760 Baffle Filter - 20 X 16, Aluminum

Product Description
  • Premium Quality Framed Baffle Type Grease Filter W/Handles.
  • Aluminum, 20" X 16" X 2"
  • Safe, Dependable, Positive Flame Barrier Protection.
  • Seamless, Smooth Surfaces Permit Constant Grease Run-Off
  • Into Hood Collection Troughs Easily Cleaned By Soaking Or
  • Spraying, Or In Conventional Dishwasher.
  • Ul & Mea Approved.
  • First Two Numbers Of Size Indicate Vertical Height. Second
  • Two Numbers Represent Horizontal Width, Both Are Nominal
  • Dimentions.
  • Actual Size Of Filters Are 7/16" Less Than Nominal.
  • Actual Thickness Is 1-3/4".
PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number261760
TypeFilters
BrandAllPoints