1/4-20 - Toggle Anchor Wing - Steel - Zinc CR+3, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Toggle Anchors are made with a polypropylene or zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Wings allow turning by hand without tools.
PRICE
$54.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4-20 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Toggle Wing |
| Manufacturers Part Number | 262022 |
| Anchor Type | Toggle Wing |
| Brand | Brighton-Best |