- Expansion Stem Swivel Caster W/O Brake
- For 1-1/2" Od Tubing
- Exact Stem Size = 1.305" Od
- Also Fits 1-1/4" Pipe
- Wheel Size 5"
- Tread Width 1-1/4"
- Bore 1/2" Id
- Delrin Bearing 3/8" Id
- Beige Hub, Grey Rubber
- Load Height 6-1/4"
- Max Load Per Wheel Lbs. 300
Allpoints 262402 Swivel Stem Caster5 W 1-1/2 Od Tubing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 262402 |
| Type | Casters & Legs |
| Brand | AllPoints |