- Expansion Stem Swivel Caster W/Brake
- For 1 1/2" Od Tubing
- Exact Stem Size = 1.305" Od
- Also Fits 1 1/4" Pipe
- Wheel Size 5"
- Tread Width 1 1/4"
- Bore 1/2" Id
- Delrin Bearing 3/8" Id
- Beige Hub, Grey Rubber
- Load Height 6 1/4"
- Max Load Per Wheel Lbs. 300
Allpoints 262403 Swivel Stm Castr W/Brk5 W 1-1/2 Od Tubing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 262403 |
| Type | Casters & Legs |
| Brand | AllPoints |