Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950983

MPN #: 262419

Allpoints 262419 Thrded Stm Castr W/Brk4 W 1/2-13

Product Description
  • Swivel Threaded Stem Caster, W/Brake
  • Grey Rubber Wheel
  • [4" Dia] X [1-1/4 Wide]
  • (3/8 Axle), (1/2 Bore), (1-1/2 Hub Width)
  • Tread Type-Flat, Delrin Bearing, 275 Lbs
  • (Mount 1/2-13 X 1-1/2 Stud),(Load Height 5")
  • (Wheel Only # 28-1310
PRICE
$35.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262419
TypeCasters & Legs
BrandAllPoints