Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950984

MPN #: 262420

Allpoints 262420 Threaded Stem Caster5 W 7/16-14 X 1-1/2

Product Description
  • Swivel Threaded Stem Caster No Brake
  • Black Soft Rubber Wheel
  • [5" Dia] X [1 Wide]
  • (5/16" Axle), (5/16" Bore), (1-1/4" Hub Width)
  • Tread Type-Flat, Delrin Bearing, 125 Lbs
  • (Mount 7/16"-14 X 1-1/2" Stud)(Load Height 6")
  • (Wheel Only # 28-1303
PRICE
$20.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262420
TypeCasters & Legs
BrandAllPoints