- [3" Dia] X [1-1/4 Wide Wheel]
- Threaded Stem Caster W/Brake
- (3/8" Axle), (1/2" Bore), (1-1/2" Hub Width)
- (Mount 1/2"-13 X 1-1/2" Stud), (Load Height- 4")
- (Wheel Only #28-1309)
Allpoints 262421 Thrded Stm Castr W/Brk3 W 1/2-13
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 262421 |
| Type | Casters & Legs |
| Brand | AllPoints |