Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Randell

Model # :WBB2949543

MPN #: HD LEG0854

Allpoints 262444 Bullet Foot1-1/2H 1-1/2"D For Randell

Product Description
  • Bullet Foot
  • Fits 1-5/8" Od Tubing
  • Stainless Steel
  • Round Flange 3-1/2" Dia Foot, 2-1/2" Mt Ctrs
  • 1-1/2"H, [Stud 1-1/2"D], [Material Metal]
  • [Type Foot Round], Adj: 1.5" > 2.5" [General Use]
PRICE
$15.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberHD LEG0854
TypeCasters & Legs
BrandRandell