Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949092

MPN #: 262623

Allpoints 262623 Flat Roller

Product Description
  • Steel Roller Bearing
  • Type : Flat
  • Dia: 7/8"
  • Width : 7/32"
  • Width + Shoulder : 3/8"
  • Hole Or Stud : 1/4"-20 X 3/8" Stud
PRICE
$11.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262623
TypeHardware
BrandAllPoints