Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950677

MPN #: 262919

Allpoints 262919 Caster W/Brake5"

Product Description
  • Swivel Threaded Stem Caster W/Brake
  • Black Soft Rubber Wheel
  • [5" Dia] X [1 Wide]
  • (5/16 Axle), (5/16 Bore), (1-1/4 Hub Width)
  • Tread Type-Flat, Delrin Bearing, 125 Lbs
  • (Mount 7/16-14 X 1-1/2 Stud)(Load Height 6")
  • (Wheel Only # 28-1303
PRICE
$33.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number262919
TypeCasters & Legs
BrandAllPoints