Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2954661

MPN #: 00-294692

Allpoints 2631018 Probe, Rinse, W/Sm Connector For Hobart

Product Description
    Material: Stainless Steel
  • Length: 10" Wire Lead
  • Size: 1 1/16" Bulb
  • National Pipe Thread: 1/8"
  • Type: 2-Pin Connector
PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-294692
TypeThermometer, Gauge
BrandHobart