Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2952878

MPN #: 00-936223

Allpoints 2631024 Strainer, Overflow, Weldment For Hobart

Product Description
    Material: Stainless Steel
  • Inner Diameter: 2 1/8" | 54 Mm
  • Outer Diameter: 4 7/8" | 124 Mm
  • Depth: 3 1/8" | 79 Mm
PRICE
$379.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-936223
TypeParts
BrandHobart