- Material: Brass
- Width: 2 1/2"
- Height: 3 1/2"
- Voltage: 120 V Ac
- Electrical Wattage: 9
- Phase: 1
- Type: Normally Closed
- Inlet: 3/8" Npt
- Outlet: 3/8" Pt
Allpoints 2631029 Valve, Solenoid 3/8"Npt For Hobart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-271006-00001 |
| Type | Valve, Valve Part |
| Brand | Hobart |