- Color: Clear
- Material: Glass
- Length: 1 1/4" | 32 Mm
- Voltage: 250 V Ac Maximum Rating
- Amp: 1.5
- Outer Diameter: 1/4" | 6 Mm
- Type: Glass Body
Allpoints 2631037 Fuse (1.5 Amp) For Hobart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.10
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | FE-009-26 |
| Amperage | 1.5 A |
| Type | Lamps, Fused |
| Voltage | 250VAC V |
| Color | Clear |
| Brand | Hobart |