Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2953141

MPN #: 00-286946

Allpoints 2631044 Pin, Bearing, W/ Washer, Assembly For Hobart

Product Description
    Material: Brass | Stainless Steel
  • Length: 2 3/8" | 60 Mm
  • Inner Diameter: 1/4" | 6 Mm
  • Outer Diameter: 1 5/8" | 41 Mm
  • Thread: 43228
PRICE
$169.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-286946
TypeParts
BrandHobart