Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2953142

MPN #: 00-286944

Allpoints 2631048 Spacer (Lower Wash Arm) For Hobart

Product Description
  • Color: White
  • Material: Nylon
  • Inner Diameter: 3/4" | 19 Mm
  • Outer Diameter: 1 1/8" | 29 Mm
  • Thickness: 3/8" | 10 Mm
PRICE
$44.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-286944
TypeParts
BrandHobart