- Color: Clear | Silver
- Material: Glass
- Length: 1 1/4"
- Voltage: 250 V Ac
- Amp: 3/8 A
- Outer Diameter: 1/4"
Allpoints 2631063 Fuse, 1A 250V, Pk/5, 1/4" X 1-1/4" For Hobart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.40
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | FE-022-29 |
| Amperage | 1 A |
| Type | Lamps, Fused |
| Voltage | 250VAC V |
| Color | Clear/Silver |
| Brand | Hobart |