Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2954998

MPN #: 00-892458

Allpoints 2631078 Module, Display For Hobart

Product Description
  • Color: Green
  • Material: Fiber
  • Length: 3 3/4" | 95 Mm
  • Width: 1 13/16" | 46 Mm
  • Type: 7 3/4" Wires
  • Screw Centers: 3 7/16 X 1 3/16" | 87 X 30 Mm
PRICE
$389.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-892458
TypeThermostats, Safety-Electrical
BrandHobart