Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2954999

MPN #: 00-892932-00002

Allpoints 2631079 Board, Control Assembly For Hobart

Product Description
  • Color: Green
  • Material: Fiber
  • Length: 5 1/2" | 140 Mm
  • Width: 4 1/8" | 105 Mm
  • Screw Centers: 5 1/16 X 3 1/4" | 140 X 82 Mm
PRICE
$1,185.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-892932-00002
TypeThermostats, Safety-Electrical
BrandHobart