- Color: Black
- Material: Rubber
- Inner Diameter: 1-3/4" | 44 Mm
- Outer Diameter: 2" | 51 Mm
Allpoints 2631082 O-Ring, Wash Arm (2" Od) For Hobart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-067500-00019 |
| Type | Gaskets, Sealing |
| Brand | Hobart |