- Threaded Stem Swivel Caster W/O Brake
- Stem Size 5/8"-11 X 1 1/2"
- Wheel Size 4"
- Tread Width 1 1/2"
- Load Height 5 1/8"
- Accepts Axel Bolt 3/8"
- Color Black
- Max Load Per Wheel Lbs. 240
Allpoints 263300 Caster, Threadedstem-W/O Brak
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 263300 |
| Type | Casters & Legs |
| Brand | AllPoints |