Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2950025

MPN #: 710453

Allpoints 263611 Burner, Aluminized Steel

Product Description
  • Aluminized Steel Tubular Burner W/ Air Shutter
  • 20-1/2" Overall, W/ Air Shutter #26-1863,
  • No Deflector Shield, # 26-3610, 4-3/8" X 16-1/2".
  • For Burner W/Deflector Use # 26-1916
  • For Cast Iron Burner W/Deflector Use # 24-1147
  • Vulcan Broiler Series Vccb
  • Wolf Scb
PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number710453
TypeGrates & Radiants
BrandHobart