Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kason

Model # :WBB2949748

MPN #: 1651000358

Allpoints 263718 Kason 61651000358 Insert, Round Foot- Stainless Steel For Kason

Product Description
  • Bullet Foot
  • Fits 1-5/8" Od Tubing
  • Stainless Steel
  • Round Flange 3-1/2" Dia Foot, No Mounting Holes In Base
  • 1-1/2"H [ Stud 1-1/2"D ] [ ] [Material Metal] [
  • Type Foot Round ] , Adj: 1.5" > 2.5" [ General Use ]
PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1651000358
TypeCasters & Legs
BrandKason