Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grindmaster

Model # :WBB2948102

MPN #: 1345

Allpoints 2651041 Motor, Pump, W/Drive Assembly For Cecilware Corporation

Product Description
    Material: Steel
  • Length: 3 1/2" | 89 Mm
  • Width: 9 3/8" | 238 Mm
  • Voltage: 115 V Ac
  • Amp: 0.53
  • Terminals: 1/4" Tab Terminals
  • Electrical Wattage: 8
  • Phase: 1
  • Revolutions Per Minute: 1600
  • Outer Diameter: 3 3/8" | 86 Mm
  • Type: 20" Wire Leads
  • Depth: 4"
PRICE
$209.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1345
TypeMotor
BrandGrindmaster