Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2953728

MPN #: 265597

Allpoints 265597 Fryer Splash Guard

Product Description
  • Stainless Steel Fryer Splash Guard,
  • Prevents Injury From Splashing Oil,
  • For Left Or Right Side Of Fryer,
  • Removable For Easy Cleaning.
  • 18 Gauge
  • 20-1/2" Front To Back,
  • 17-15/16" Top To Bottom,
  • 18-15/16" Insert Area Front To Back,
  • 2-1/8" X 3-3/4" Ss Bracket, Offset 7/8".
PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number265597
TypeParts
BrandAllPoints