- Hobart 2612, 2712, 2812, 2912
Allpoints 265864 Screw - Top Cover Knob For Hobart
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SC-122-53 |
| Type | Parts |
| Brand | Hobart |
Related Products
Knob, Metal, W/Pointer, 2-1/2" Od Dia., 1/4" D-Stem, Flat Down, W/Set Screw. Fits Apw Wyott Models Gcb-18h, Gcb-24h, Gcb-36h, Gcb-48h, Gcrb-18h, Gcrb-24h, Gcrb-36h, Gcrb-48h, Ggm-18h, Ggm-24h, Ggm-36h, Ggm-48h, Ghp-2h, Ghp-4h, Ghp-6h, Ghps-2h, Ghps-4h, Ghps-6h, Ghpw-2h, Gww, Hr-20, Hrs-20, Hrs20
Kit 320/340 Thermostat Kx, 24" Cap, 200-400f, Bulb = 5-1/2" X 5/16", With 3/8" Stuffing Box. Knob, Bezel And Screws Fits Henny Penny Models Ode-323, Odg-323, Oea-321, Oea-322, Oea-323, Oea-324, Oea-341, Oea-342, Ofe-321, Ofe-322, Ofe-323, Ofe-324, Ofe-341, Ofe-342, Ofg-321, Ofg-322, Ofg-323, Ofg-324, Ofg-341, Ofg-342, Oga-321, Oga-322, Oga-323, Oga-324, Oga-341, Oga-342
Knob, Black With White Pointer, 2" Dia., Fits .250" Dia Shaft With 2 Set Screws. Fits Duke Models 59 Series, 59-E3c, 59-E3p, 59-E3zx, 59-E3zz, 59-Exx, 6/13 Oven E Series, 613-G1, 613-G1v, 613-G1xx, 613-G2v, 613-G2xx, 613q-G1v, 613q-G1xx, 613q-G2v, 613q-G2xx, 613q-G4, Ahpo-6/18 Gold, Ahpo-6/18 Gold Ce, Ahpo-Epo, E101-E, E101-G, E102-E, E102-G, Epo-3/9, Pfb Proofer Base
Pull Handle Length 6-1/2' Mount Centers 6-1/8" Screw Size 10-24 Finish Black Vinyl & Chrome Material Die Cast Metal Comments Nsf Perlick
Knob, Black, 2-3/4" Od Diameter, 1/4" D Stem, Flat Down. Set Screw Down. Fits Vulcan Hart Models 12, 148l, 148lc, 24l, 24s, 260l, 260lc, 260lcc, 36c, 36lc, 36s, 36sb, 36sbi, 3gr45mf, 481l, 481lc, 48c, 48s, 48ss, 60cs, 60l, 60lc, 60lcc, 60sc, 60ss, 72cc, 72cs, 72sc, 72ss, Ahp-636, C24s, C36c, C36s, C48c, C48s, C48ss, C60cs, C60ss, C72cc, C72cs, C72sc, C72ss, Cmj-24, Cmj-36, Cmj-48, Cmj-60, Cmj24, Cmj34, Cmj36, Cmj48, Cmj60, Cmj72, G60lc, Mg12, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, ...