Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Freezer

Model # :WBB2953755

MPN #: 048232

Allpoints 2661004 Lubricant, Hi Performance, 4 Oz For Taylor Freezer

Product Description
  • Color: Clear
  • Length: 6 1/2" | 165 Mm
  • Width: 2 1/2" | 64 Mm
  • Capacity: 113 G | 4 Oz
  • Nsf Certified: Y
PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number048232
TypeRefrigeration Parts
BrandTaylor Freezer