Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Freezer

Model # :WBB2954080

MPN #: 016672

Allpoints 2661048 Seal, Door, 5-15/16 Od, 5-3/16 Id For Taylor Freezer

Product Description
  • Color: Black
  • Material: Rubber
  • Inner Diameter: 5 3/16" | 132 Mm
  • Outer Diameter: 5 15/16" | 151 Mm
  • Thickness: 1/8" | 3 Mm
PRICE
$13.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number016672
TypeRefrigeration Parts
BrandTaylor Freezer