Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Freezer

Model # :WBB2954085

MPN #: 048926

Allpoints 2661059 Gasket, Door (4", Double) For Taylor Freezer

Product Description
  • Color: Black
  • Material: Rubber
  • Inner Diameter: 3 11/16" | 94 Mm
  • Outer Diameter: 4 5/8" | 117 Mm
PRICE
$17.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number048926
TypeRefrigeration Parts
BrandTaylor Freezer