Allpoints 2661132 Rear Shell Bearing Nut For Taylor Freezer
Allpoints 2661132 Rear Shell Bearing Nut For Taylor Freezer
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 028991 |
| Type | Refrigeration Parts |
| Brand | Taylor Freezer |
Related Products
[ Type - K ] [ Temp 200-375 F ] [ Bulb 3/8" X 5-3/4" ] [ Cap 20" ] [ W/Panel Nut ] # 22-1085 "Wells" Grey & Silver T'Stat Knob [ 2-3/8" Dia ] [ Off-375-225] [Mount .187"] [Flat Left* ] *Off Printed On Bottom. Wells Fryer Older Models (All Of Following) F(55,85,95,98,101, 104,104 S4,105 S5,106,108,208,556,856,986,1016, 1200,1725,2000,2086), Fb(101,108,201,208,2000), Fs(1200,1725), Rcb(12,22,101,201). Fry-N-Warmer: F(58,88,586,886,Fnw58).
720719 Baso Safety Valve Kit-36 & 48rr I 3/8" Fpt Gas In/Out, 1/8" Npt Pilot In/Out. With 2 Brass Male Connectors, 1/8" Mpt X 1/4" Cct Nut & Ferrule And ( 1 ) 1/4" Steel Tubing, 25-3/4" Long. Fits Vulcan Hart Models 148l, 148lc, 160l, 160lc, 24l, 260l, 260lc, 260lcc, 36l, 36lc, 481l, 481lc, 48l, 60l, 60lc, 60lcc
Color: White Material: Plastic Length: 6 3/8" | 162 Mm Width: 1 9/16" | 39 Mm Includes: Rubber Washer, 2 Nuts, Cap, And Coupling Inlet: 1/2" | 13 Mm Instructions Included: Y
Worm Wheel Shaft Service Kit, Includes: 1ea # 26-2852 Worm Wheel Gear, 1ea # 26-2853 Shaft, 1ea # 26-2850 15 Tooth Gear, 1ea # 26-2851 Key, 2ea # 26-2842 3/8" Hex Nut, 1ea Spacer 1.137 X .875 Od,' 1ea Bushing .420" Id X .870" Od X .020" Thick, Has Shoulder, 1ea Washer .40" Id X .750" Od X .063" Thick Hobart Mixer A120, A200
Pilot Bracket Nut, Brass, Thermo Retaining Nut. Garland G24-15hfsd, G24-24gfsd, G24-36gfsd, G24-48gfsd, G24-60gfsd, G24-72gfsd, Gd-152hff, Gd-303hff, Gd-304-Hff, M46r, M46rc, M46s, M46t, M6s, M6t, Ms42-6r, Ms42-6rc, Ms42-6rce, Ms42-6re, Ms42-6s, Ms42-6se, Ms42-6t, Ms42-6te, Ms42r, Ms42rce, Ms42re, Ms42se, Ms42te, Ms54r, Ms54rc, Ms54rce, Ms54re, Ms54s, Ms54se, Ms54t, Ms54te, Mst42-6r, Mst42-6rc, Mst42-6rce, Mst42-6re, Mst42-6s, Mst42-6se, Mst42-6t, Mst42-6te, Mst42r, Mst42rc, Mst42rce, Mst42re, Mst42s, Mst42se, Mst42t, Mst42te, Mst43r, Mst43rc, Mst43rce, Mst43re, Mst43s, Mst43se, Mst43t, ...