- Material: Stainless Steel
- Weight: 1.232 Lb
- Height: 1 To 3" Height Adjustment
- Load Capacity: 2400 Lb
- Outer Diameter: 2" Tubing
Allpoints 266162 Foot (S/S, F/ 2"Od Rd)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1012-1401-1144 |
| Type | Refrigeration Parts |
| Brand | Standard Keil |