- Weight: 3.48 Lb
- Length: 10-15/32" (266 mm) Latch | 2-19/32" (66 mm) Strike
- Width: 2-31/32" (75 mm) Latch | 2-15/16" (75 mm) Strike
- Height: 2" (51 mm) Latch | 2-3/32" (53 mm) Strike
- Plating: Chrome-Plated
- Offset: -1/8 To +3/8" (-3 To +10 mm)
- Chg W19-1000
Allpoints 266165 Latch (W/ 3/8" Strike)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266165 |
| Type | Refrigeration Parts |
| Brand | AllPoints |