Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :WBB2954967

MPN #: 6502-1020-8900

Allpoints 266166 Spring (Kit, Cam Lift)

Product Description
  • Material: Steel
  • Weight: .075 Lb
  • Length: 4-1/8" | 105 mm
  • Includes: Set Screw, Spring, Threaded Pin, Washer, Bushing
  • Instructions Included: Y
PRICE
$16.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6502-1020-8900
TypeRefrigeration Parts
BrandStandard Keil