Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Allpoints 266170 Hinge (Flush, 10-3/8"L)

Model #: WBB2955016

MPN #: 109LH

Allpoints 266170 Hinge (Flush, 10-3/8"L)

|
Questions & Answers (0)
PRICE
$115.95
Usually ships in 2 to 5 days
  • Weight: 2.245 Lb
  • Length: 10-3/8" Overall | 264 mm Overall
  • Width: 2-5/8" Strap | 67 mm Strap
  • Height: 4-1/4" Base | 108 mm Base
  • Plating: Chrome-Plated
  • Offset: Flush Mount.
  • For Right Or Left Doors.
  • Polar 109
1
1
Easy online or call-in returns.