- Material: Stainless Steel
- Weight: 2.6 Lb
- Length: 8" | 203 mm
- Width: 30" | 762 mm
Allpoints 266171 Plate, Kick (S/S, 8X30")
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266171 |
| Type | Refrigeration Parts |
| Brand | AllPoints |