- Weight: 3.842 Lb
- Width: 23" | 584 mm | 3/4" Spacing | 9 mm Spacing
- Outer Diameter: 1/8" Crosswires | 3 mm Crosswires | 5/16"
- Frame And Support Bar | 8 mm Frame And Support Bar
- Plating: Zinc-Plated
- Depth: 20" | 508 mm
Allpoints 266190 Shelf, Wire 20"X 23", Zp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266190 |
| Type | Refrigeration Parts |
| Brand | AllPoints |