Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :WBB2952620

MPN #: 1014-0601-1144

Allpoints 266199 Foot Stainless Steel, F/ 1-1/2"Od Sq

Product Description
  • Material: Stainless Steel
  • Weight: .485 Lb
  • Height: 1-1/2 To 2-5/8" Height Adjustment
  • Load Capacity: 2000 Lb
  • Outer Diameter: 1-1/2" Square Tubing
PRICE
$10.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1014-0601-1144
TypeRefrigeration Parts
BrandStandard Keil