Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954301

MPN #: 266205

Allpoints 266205 Closer, Door Armplex, 25"

Product Description
  • Weight: 13.4 Lb
  • Height: 25" | 635 mm
  • Type: Adjustable Spring Tension |
  • For Doors Up To 8'(2439mm) X 6'(1829mm)
  • #55-25
PRICE
$1,749.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number266205
TypeRefrigeration Parts
BrandAllPoints