Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954548

MPN #: 266225

Allpoints 266225 Hinge, Butt 4-1/2", Stainless Steel, Pr

Product Description
  • Material: Stainless Steel | Steel Hinges
  • Weight: 2.194 Lb
  • Length: 4-1/2" | 114 mm
  • Width: 4-1/2" | 114 mm
PRICE
$45.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number266225
TypeRefrigeration Parts
BrandAllPoints