Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952375

MPN #: 266235

Allpoints 266235 Foot Stainless Steel, F/1-5/8"Od Rd, 3"Adj

Product Description
  • Material: Stainless Steel
  • Weight: .79 Lb
  • Height: 1-1/2 To 4-1/2" Height Adjustment
  • Load Capacity: 2000 Lb
  • Outer Diameter: 1-5/8" Tubing
PRICE
$17.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number266235
TypeRefrigeration Parts
BrandAllPoints