- Material: Stainless Steel
- Weight: .98 Lb
- Height: 1-1/2 To 4-1/2" Height Adjustment
- Load Capacity: 2000 Lb Per Set Of 4
- Inner Diameter: 3-1/2" Flange
- Outer Diameter: 1-5/8" Tubing
- Screw Centers: 2-1/2"
Allpoints 266236 Foot, 3"Adj, Flanged, Stainless Steel, 1-5/8"Od
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266236 |
| Type | Refrigeration Parts |
| Brand | AllPoints |